Shop All Wood Drilling Bits
Qic Tools
28mm Hinge Boring Bits 57mm Long
Mfr # HB.280.57L
Zoro # G310106888
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cutting Direction LH
- Cut Diameter 28 mm
Product Information
- Brand Qic Tools
- MFR # HB.280.57L
- Zoro # G310106888
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 28 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Magnetic Base/Holder, 6 In Gage Rod (7010S-10)
- ELMERS Refill Blades, Fine Angle, No. 11, 100PK (EPIX611)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM482U)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- KLEIN TOOLS Flex Bit Placement Tool (53715SEN)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- Qic Tools Drill Bits