Shop All Indexable Milling Cutters
Qic Tools
2-1/2in Spoilboard, Fly Cutter 1/2in SH
Mfr # IR1.250.50
Zoro # G210106568
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 2-1/2"
- Length of Cut 14 mm
- Neck Length 1/2"
Product Information
- Brand Qic Tools
- MFR # IR1.250.50
- Zoro # G210106568
- Country of Origin Portugal
- Category Indexable Milling Cutters
Dimensions
Cutting Dia. | 2-1/2" |
Length of Cut | 14 mm |
Neck Length | 1/2" |
Description
Spoil Board Cutters are an integral part of cnc maching if you own a flat bed cnc machine. The purpose is to remove the top layer of the waste board or spoilboard which is typically made of a low density mdf. We offer two sizes a 4in and a 2.5in. The diameter is an important consideration for larger machines. A larger diameter for a spoilboard cutter can reduce the time for planing by 50%. You can also reduce planing time by an additional 30% if you change from a 2 wing to a 3 wing and increase the feed rate. replacement inserts are a 14x14x2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- SUMITOMO ANXA16125RS22 (2S00558)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- Qic Tools Indexable Milling Cutters