Shop All Router Bits
Qic Tools
1/8in R Edge Beading Bit with Bearing 1/2in SH
Mfr # CBP12.78.12
Zoro # G210384492
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 7/8"
- Length of Cut 9/16"
- Radius (In.) 1/8"
- Shank Length (In.) 1/2"
- Bead Diameter 1/4 in
Product Information
- Brand Qic Tools
- MFR # CBP12.78.12
- Zoro # G210384492
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 7/8" |
Length of Cut | 9/16" |
Radius (In.) | 1/8" |
Shank Length (In.) | 1/2" |
Bead Diameter | 1/4 in |
Description
The Edge Beading Bit is a decorative edge profile cutter that can cut a radius into the edge of a workpiece. The tool can be ran on both adjoining sides to show a more pronounced corner bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- DRILL AMERICA 4-40 Carbon Steel Taper Hand Tap (DWTT4-40)
- BIG HORN 20 Inch Large Protractor (19071)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1316.14)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- Qic Tools Routers & Accessories