Shop All Circular Saw Blades
Qic Tools
18in Non-Ferrous Cutting Saw Blades 1in Bore
Mfr # CS13.18.1.100
Zoro # G510106459
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Kerf 0.165"
- Plate Thickness 0.134"
- Hook Angle -2
- Tooth Grind TCG
Product Information
- Brand Qic Tools
- MFR # CS13.18.1.100
- Zoro # G510106459
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 18" |
Cutting Depth | 1" |
Details
Kerf | 0.165" |
Plate Thickness | 0.134" |
Hook Angle | -2 |
Tooth Grind | TCG |
Tool Weight | 2 lb. |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Multpl Str Pull 33-02-020 Grip (30478)
- LEATHERHEAD TOOLS Pick Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (PAY-6)
- STARRETT Depth Rod, 0-1" 443/445 Depth Micrometers (PT99341)
- AJAX TOOL WORKS RIVET SET 3/16" ROUND (AJA1604)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 18in Standard Cut-off Saw Blades 1in Bore (CS7.18.1.100)
- FREUD Combination Blade, 16 (LU84R016)
- Qic Tools Circular Saw Blades