Shop All Wood Drilling Bits
Qic Tools
17mm Hinge Boring Bits 70mm Long
Mfr # HB.170.70L
Zoro # G610106649
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Cutting Direction LH
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cut Diameter 17 mm
Product Information
- Brand Qic Tools
- MFR # HB.170.70L
- Zoro # G610106649
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 17 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- WESTWARD 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 1/2 in L (4PRE5)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- WOODOWL Countersink #10 - 13/64" (00710)
- MAJOR MANUFACTURING MajorMULTI SPUR BIT (MJR-HIT-44B19)
- Qic Tools Drill Bits