Shop All Wood Drilling Bits
Qic Tools
17mm Hinge Boring Bits 57mm Long
Mfr # HB.170.57R
Zoro # G210106636
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 17 mm
Product Information
- Brand Qic Tools
- MFR # HB.170.57R
- Zoro # G210106636
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 17 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- VERMONT GAGE Plug Gage, No Go Type, 0.2539 in. dia. (141225390)
- FEIN Lubricant Container (63901036010)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- CMT Hinge Boring Bit, Rght, 30mm dia, 70mm L (369.300.11)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- GREENLEE Bit, Impact (37869)
- Qic Tools Wood Drilling Bits