Shop All Wood Drilling Bits
Qic Tools
16mm Hinge Boring Bits 70mm Long
Mfr # HB.160.70R
Zoro # G010106614
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.5 lb.
- Cutting Direction RH
- Shank Dia. 10 mm
- Cut Diameter 16 mm
Product Information
- Brand Qic Tools
- MFR # HB.160.70R
- Zoro # G010106614
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 16 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | RH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- EKLIND 7-Piece Torx Key Set T6 - T20 (22572)
- ZORO SELECT Round Blank, Unfinished, 1/2" dia. (701-005750)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- MILWAUKEE TOOL 1-1/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- Qic Tools Drill Bits