Shop All Wood Drilling Bits
Qic Tools
16mm Hinge Boring Bits 70mm Long
Mfr # HB.160.70L
Zoro # G410106580
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cut Diameter 16 mm
Product Information
- Brand Qic Tools
- MFR # HB.160.70L
- Zoro # G410106580
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 16 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- POWERBUILT #2 X 6" Phillips Screwdriver (DB) (646165)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- RIDGID Metal Carrying Case 12R (38625)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- R W THOMPSON 6.50Mm Drill Bit (KK5M-6.50)
- DISSTON Disston 160355 Master Mechanic Quick Change Drill & Countersink Adaptor Set (160355)
- IRWIN Drill Bit, 1-1/4 In (87920)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- Qic Tools Drill Bits