Shop All Wood Drilling Bits
Qic Tools
16mm Hinge Boring Bits 57mm Long
Mfr # HB.160.57R
Zoro # G810106609
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cutting Direction RH
- Cut Diameter 16 mm
Product Information
- Brand Qic Tools
- MFR # HB.160.57R
- Zoro # G810106609
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 16 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | RH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- GEARWRENCH 4 Piece Ratcheting Tap and Die Drive Accessory Set (82806)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- CURRENT TOOLS Drill Driven Punch Driver (165)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- WOODOWL Countersink #10 - 13/64" (00710)
- DISCO Drill Bit, 21/32" dia. w/1/2" Shank (12996)
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6907)
- Qic Tools Drill Bits