Shop All Circular Saw Blades
Qic Tools
16in Standard Cut-off Saw Blades 1in Bore
Mfr # CS7.16.1.80
Zoro # G710106570
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Hook Angle 15
- Cutting Depth 1"
- Tool Weight 2 lb.
- Kerf 0.155"
Product Information
- Brand Qic Tools
- MFR # CS7.16.1.80
- Zoro # G710106570
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 16" |
Cutting Depth | 1" |
Details
Hook Angle | 15 |
Tool Weight | 2 lb. |
Kerf | 0.155" |
Plate Thickness | 0.110" |
Tooth Grind | ATB |
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VEGA Bit Holder, 1/4 x 1/4 Mag Square Drive B (M1HC416SK2)
- SATA Interchangeable 6-in-1 Screwdriver Set (ST09347)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- DIABLO Steel Demon Saw Blade, 612 in Dia, 58 in Arbor, 60Teeth, Carbide Cutting Edge (D0660F)
- Qic Tools Circular Saw Blades