Shop All Circular Saw Blades
Qic Tools
16in Heavy Duty Rip Saw Blades 1in Bore
Mfr # CS3.16.1.36
Zoro # G610106793
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Cutting Depth 1"
- Tool Weight 2 lb.
- Hook Angle 20
- Tooth Grind F
Product Information
- Brand Qic Tools
- MFR # CS3.16.1.36
- Zoro # G610106793
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 16" |
Cutting Depth | 1" |
Details
Tool Weight | 2 lb. |
Hook Angle | 20 |
Tooth Grind | F |
Kerf | 0.170" |
Plate Thickness | 0.120" |
Description
Specially designed for heavy duty ripping in hard or soft woods. Pinhole and Keyway Legend 2 keyways 20x5mm - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99106D2B72380)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- Qic Tools Power Saw Blades