Shop All Wood Drilling Bits
Qic Tools
15mm Hinge Boring Bits 57mm Long
Mfr # HB.150.57L
Zoro # G810106661
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Cutting Direction LH
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cut Diameter 15 mm
Product Information
- Brand Qic Tools
- MFR # HB.150.57L
- Zoro # G810106661
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 15 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- CRESCENT Eshok-Guard 3/8" Socket Isolator (CAEAD324)
- AMPG Transfer Screw Set, 5/16-24 (ZTP51624)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- WOODOWL Countersink #12 - 7/32" (00711)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- GREENLEE Bit, Impact (37869)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- Qic Tools Drill Bits