Shop All Router Bits
Qic Tools
1/4in Flush Trim Solid Carbide with Bearing 1/4in SH
Mfr # RSC46.140.10
Zoro # G910386345
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 1"
- Overall Length (In.) 3"
- Shank Length (In.) 1/4"
- Bearing B-250
Product Information
- Brand Qic Tools
- MFR # RSC46.140.10
- Zoro # G910386345
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1" |
Overall Length (In.) | 3" |
Shank Length (In.) | 1/4" |
Details
Bearing | B-250 |
Description
Solid carbide Flush Trim Router bits take trim bits to the next level. The shear of the flutes gives a great finish on the top or bottom surface depending on the direction. The shear also facilitates better chip ejection than standard trim bits. This allows the tool to last and run longer. Used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Asm 2Nd Intermediate (45005)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- CMT Pattern Bit, 1/4-Inch Shank, 3/4-Inch Diameter (811.191.11B)
- Qic Tools Routers & Accessories