Shop All Router Bits
Qic Tools
14 Deg Dovetail Bits 1/4in SH
Mfr # CDB1.12.38.14
Zoro # G010386580
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 3/8"
- Angle 14°
- Shank Length (In.) 1/4"
- Overall Length (In.) 2-1/4"
Product Information
- Brand Qic Tools
- MFR # CDB1.12.38.14
- Zoro # G010386580
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 3/8" |
Shank Length (In.) | 1/4" |
Overall Length (In.) | 2-1/4" |
Details
Angle | 14° |
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2391405)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- CONCRETE PUMP SUPPLY Large Ready-Mix Washout Bags- Lined, L42'' x W42'' x H43'' - 1.9CY (BAG_RM_LG_LIN)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- Qic Tools Routers & Accessories