Shop All Router Bits
Qic Tools
1/2in V-Groove 120 Degree 2-1/4in L
Mfr # CVB2.134.1.12
Zoro # G310384644
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-3/4"
- Length of Cut 1"
- Overall Length (In.) 2-1/4"
- Shank Length (In.) 1/2"
- Cut Height 1/2 in
Product Information
- Brand Qic Tools
- MFR # CVB2.134.1.12
- Zoro # G310384644
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/4" |
Length of Cut | 1" |
Overall Length (In.) | 2-1/4" |
Shank Length (In.) | 1/2" |
Cut Height | 1/2 in |
Description
The 120 Degree Vgroove Bit is more of a decoration tool. The 120 degree angle allows for more wide and shallower cuts than other V-Groove options. Common applications are chamfer and bevel edges, decorative designs and lettering on signs. Can be used universally on plastics, composites and wood based materials. These tools can be equipped in handheld routers, point-to-point machines, and router tables. Guides are recommended for handhelds and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- SUPERCUT 131.5 L, 0.125 W, 0.025 Thick, Carbon Steel (448986)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- CENTURY DRILL & TOOL Corner Round Tct Router Bit, 1-1/4 in. (40304)
- Qic Tools Routers & Accessories