Shop All Circular Saw Blades
Qic Tools
12in Mitre Saw Blades 1in Bore
Mfr # CS9.12.1.80B
Zoro # G610106830
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Plate Thickness 0.095"
- Tooth Grind 4ATB+R
- Kerf 0.122"
- Cutting Depth 1"
Product Information
- Brand Qic Tools
- MFR # CS9.12.1.80B
- Zoro # G610106830
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Plate Thickness | 0.095" |
Tooth Grind | 4ATB+R |
Kerf | 0.122" |
Tool Weight | 2 lb. |
Hook Angle | 0 |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- KRAFT TOOL Elite Series Gold SS, 12"x5 (PLE458K)
- SIOUX TOOLS COLLET 18IN 18IN (68736)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- QIC TOOLS 10in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.10.58.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- Qic Tools Circular Saw Blades