Shop All Router Bits
Qic Tools
1/2in Flush Trim Two Flute 1/4in SH
Mfr # CTB3.12.112.14
Zoro # G710387085
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1-1/2"
- Overall Length (In.) 3-1/4"
- Shank Length (In.) 1/4"
- Bearing SBE115
Product Information
- Brand Qic Tools
- MFR # CTB3.12.112.14
- Zoro # G710387085
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/2" |
Overall Length (In.) | 3-1/4" |
Shank Length (In.) | 1/4" |
Details
Bearing | SBE115 |
Description
The Two Flute Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The 2 flutes give the tool the potential for fast feed rates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Vacuum Line Caps (MITMVA6004)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Yellow (HS-X-113)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6202)
- WILLIAMS Cutting Plier, Diagonal, Plastic, 7 1/2 Inch OAL (JHWPL-49C)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- Qic Tools Routers & Accessories