Shop All Router Bits
Qic Tools
1/2in Flush Trim Solid Carbide with Bearing 1/2in SH
Mfr # RSC46.120.12
Zoro # G410386340
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 2"
- Overall Length (In.) 4-1/2"
- Shank Length (In.) 1/2"
- Bearing B-500
Product Information
- Brand Qic Tools
- MFR # RSC46.120.12
- Zoro # G410386340
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 2" |
Overall Length (In.) | 4-1/2" |
Shank Length (In.) | 1/2" |
Details
Bearing | B-500 |
Description
Solid carbide Flush Trim Router bits take trim bits to the next level. The shear of the flutes gives a great finish on the top or bottom surface depending on the direction. The shear also facilitates better chip ejection than standard trim bits. This allows the tool to last and run longer. Used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- PROTO Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261W)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 7/16"x 1" (HMSU.7/16)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.1.12)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- Qic Tools Router Bits