Shop All Router Bits
Qic Tools
1/2in Flush Trim Solid Carbide with Bearing 1/2in SH
Mfr # RSC46.120.11
Zoro # G810384533
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1-1/4"
- Overall Length (In.) 4"
- Shank Length (In.) 1/2"
- Bearing B-500
Product Information
- Brand Qic Tools
- MFR # RSC46.120.11
- Zoro # G810384533
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4" |
Overall Length (In.) | 4" |
Shank Length (In.) | 1/2" |
Details
Bearing | B-500 |
Description
Solid carbide Flush Trim Router bits take trim bits to the next level. The shear of the flutes gives a great finish on the top or bottom surface depending on the direction. The shear also facilitates better chip ejection than standard trim bits. This allows the tool to last and run longer. Used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3/4" Full Flex Putty Knife (504)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1316.14)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- Qic Tools Router Bits