Shop All Circular Saw Blades
Qic Tools
12in Combination Saw Blades 1in Bore
Mfr # CS5.12.1.60
Zoro # G310106918
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Hook Angle 15
- Cutting Depth 1"
- Kerf 0.150"
- Tool Weight 2 lb.
Product Information
- Brand Qic Tools
- MFR # CS5.12.1.60
- Zoro # G310106918
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Hook Angle | 15 |
Kerf | 0.150" |
Tool Weight | 2 lb. |
Plate Thickness | 0.110" |
Tooth Grind | 4ATB+R |
Description
This blade is specially designed for ripping and cross-cutting in solid wood, plywood and particle boards. The best solution where one blade can be used in different types of cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- MAYHEW 16 ROLLING HEAD PRY BAR (MAY40101)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 9)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 12in Mitre Saw Blades 1in Bore (CS9.12.1.80B)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- QIC TOOLS 100mm Diamond Conical Scoring Blade PCD 3.0-4.0 Spacing (DSB.1002220.4)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 95-TC, 1-1/8x.025x5/16 22T (TUNS95025-24H)
- Qic Tools Circular Saw Blades