Shop All Brad-Point Drill Bits
Qic Tools
10mm Boring, Dowel Solid Carbide Drill Bit
Mfr # DBSC.010.70L
Zoro # G810387015
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Cut Length 30 mm
- Shank Size 10 mm
- Rotation Left Hand
- Cut Diameter 10 mm
Product Information
- Brand Qic Tools
- MFR # DBSC.010.70L
- Zoro # G810387015
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 70 mm |
Cut Length | 30 mm |
Shank Size | 10 mm |
Cut Diameter | 10 mm |
Details
Rotation | Left Hand |
Description
Solid Carbide Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The tool life is much greater than carbide tipped drills because the entirety of the drill is solid carbide which assists in material cutting, chip removal and heat dissipation. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) (48-32-4187)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57L)
- QIC TOOLS 12.7mm 1/2in Boring, Dowel Drill Bits 57mm Long (DB3.127.57L)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- QIC TOOLS 8.5mm Boring, Dowel Drill Bits 57mm Long (DB3.850.57L)
- QIC TOOLS 8mm Diamond Dowel Drill Bits PCD 10mm SH (DDB.08.70L)
- QIC TOOLS 10mm Boring, Dowel Drill Bits 70mm Long (DB2.100.70R)
- IRWIN BRADPOINT DRILL BIT 3/8"" (49616)
- Qic Tools Brad-Point Drill Bits