Shop All Circular Saw Blades
Qic Tools
10in250mm Dado Sets 5/8in Bore
Mfr # CS21.10.58.40
Zoro # G910106820
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"(250 mm)
- Kerf 1/8"-13/16"
- Cutting Depth 5/8"
- Tool Weight 2 lb.
Product Information
- Brand Qic Tools
- MFR # CS21.10.58.40
- Zoro # G910106820
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10"(250 mm) |
Cutting Depth | 5/8" |
Details
Kerf | 1/8"-13/16" |
Tool Weight | 2 lb. |
Description
Standard dado set consist of right and left hand saws, four square top chippers and shims that allow fine adjustment. The complete cutter set is supplied in a plywood box. Clean cutting for cross-cut or ripping. Consists of: 2 saw blades, 1 1/16in square chipper, 2 1/8in square chippers, 1 1/4in square chipper, and shims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- MARSHALLTOWN TROWL 1/8"" V-NOTCH RED (6261)
- DIABLO 1-1/2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1360)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 10in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.10.58.100)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 18in Standard Cut-off Saw Blades 1in Bore (CS7.18.1.100)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- FREUD Glue Line Rip, 305mm(12") (LCL7M10004)
- Qic Tools Power Saw Blades