Shop All Circular Saw Blades
Qic Tools
10in Nail Saw Blades 5/8in Bore
Mfr # CS17.10.58.20
Zoro # G210106520
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Cutting Depth 5/8"
- Tool Weight 2 lb.
- Hook Angle 5
- Plate Thickness 0.087"
Product Information
- Brand Qic Tools
- MFR # CS17.10.58.20
- Zoro # G210106520
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Hook Angle | 5 |
Plate Thickness | 0.087" |
Kerf | 0.126" |
Description
For all materials used on building sites, such as wood with nails, clips, concrete residues, tubes and similar wood inclusions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- TITAN Seal/O-Ring Remover Set, 4 pcs. (17004)
- VEGA Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T55SB)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- Qic Tools Circular Saw Blades