Shop All Underlayment
Qep
Roberts Cork Underlayment Adhesive, 4 Gallons
Mfr # 7250-4
Zoro # G308664642
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qep
- MFR # 7250-4
- Zoro # G308664642
- UPC # 75378725046
- Country of Origin United States
- Category Underlayment
Description
Roberts cork underlayment adhesive 7250-4, 4 gallons roberts 7250 4 gallon cork underlayment adhesive is designed to adhere unfinished cork underlayment to plywood of underlayment quality and concrete above, on or below grade. This latex-based cork adhesive provides a strong initial grab and good tack. The solvent free, non-flammable adhesive is for indoor use and can cover up to 800 sq. Ft. features designed to adhere unfinished cork underlayment latex based for indoor use dries in as little as 24 hours solvent free, non-flammable and low voc covers up to 800 sq. Ft. not recommended for finished cork having a wear surface, or a vinyl backing not recommended for cork that will be installed as the final flooring surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- PRIME-LINE Wood Window Sash Lift, Decorator Stamped Style, Antique Brass 2 Pack (F 2560)
- X1 TOOLS R-13 O-Ring ID: 19 mm, CS: 2.5 mm, OD: 24 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0013x40)
- USA INDUSTRIALS Silicone Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 2 (BULK-GMT-S50-86)
- QEP Roberts Black Jack 2-In-1 Wood Flooring Underlayment, 100 Sq/Ft X 28'L X 3' 7inW X 1/8inD (70-026)
- QEP Natural Cork Underlayment, 200 Sq/Ft Roll X 50'L X 4'W X 1/4inD (72000Q)
- QEP Fortifiber Aquabar inBin Vapor Barrier Underlayment, 500 Sq/Ft Roll X 167'L X 3'W (70-195)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 125 ft (ST-302-36X125)
- SEALTECH 3mm Reflective Insulation Roll Soundproofing Thermal Shield Use 16 in. X 50 ft (ST-303-16X50)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 48 in. X 100 ft (ST-302-48X100)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 50 ft (ST-302-36X50)
- Qep Underlayment