Shop All Flooring Installation Tools
Qep
Replacement Blades, 8", PK10
Mfr # 62907Q
Zoro # G3132206
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stripper Blade
- Overall Width 8 in
- Number of Pieces 10
- Compatible with Manufacturer Model Number 62909Q
- Material Steel
Product Information
- Brand Qep
- MFR # 62907Q
- Zoro # G3132206
- Country of Origin United States
- Category Flooring Installation Tools
Dimensions
Overall Width | 8 in |
Details
Item | Replacement Blades |
Product Type | Stripper Blade |
Number of Pieces | 10 |
Compatible with Manufacturer Model Number | 62909Q |
Material | Steel |
For Use With Mfr. Model Number | 62909Q |
Description
Replacement Blades, Compound Capacity Not Applicable, Material Steel, Overall Width 8 in, Product Type Stripper Blade, Tip Size Not Applicable, Compatible with Grainger Part Number 5LG17, Compatible with Manufacturer Model Number 62909Q, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- QEP Brutus Universal Mixing Paddle (61210)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- QEP Reversible Floor Scraper, Stiff, 3-1/4" (62965Q)
- QEP Roberts Safe Tuk Carpet Tucker (10-522-4)
- QEP Wall Base Adhesive, PK12 (7200-30C)
- QEP Mixing Paddle For 21660 (21661)
- BESSEY Wood Flooring Strap Clamp, 13 ft (SVH400)
- Qep Carpet & Flooring Tools