Qep

QEP 10480Q 48 in. Manual Tile Cutter


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Make your flooring project easier by cutting a wide variety of tiles with the QEP Manual Tile Cutter. Compatible with an array of materials, this large format tile (LFT) cutter is suitable for large, professional tiling projects. Equipped with features that make cutting, measuring and transportation a breeze, this portable tile cutter will be the perfect addition to your tool collection.

Features
  • Cuts tile up to 48 in., 34 in. diagonally, .625 in. thick
  • Cuts porcelain, floor tile, mosaics and other materials
  • Ball bearings in the cutting head allow for accurate and easy scoring
  • Breaking system Lever produces max amount of pressure
  • Locking slide to prevent damage in transport
  • Locking swivel angle and measurement bar
  • Dual breaker bar for narrow and wide tile
  • Handle and wheels for easy mobility
  • Breaking pads are mounted on springs for a better shock absorption
  • Comfort grip handle
  • Cut-out under breaking pads allow for tile cutting to fall through for easy cleaning
Specifications
  • Size: 48 in.
  • Weight: 48.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.