Shop All Tiling Accessories
Qep
Grout Removal Tool, 9
Mfr # 10020
Zoro # G8272585
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grout
- Number of Pieces 1
- Size 9 in
- Color Blue
- Construction Steel
Product Information
- Brand Qep
- MFR # 10020
- Zoro # G8272585
- UPC # 010306010801
- Country of Origin Taiwan, Province of China
- Category Tiling Accessories
Dimensions
Size | 9 in |
Overall Length | 9 in |
Handle Length | 5 in |
Overall Width | 1 1/4 in |
Details
Item | Grout Remover |
Type | Grout |
Number of Pieces | 1 |
Color | Blue |
Construction | Steel |
Application | For Removing Unwanted Grout, Mortar or Thinset |
Handle Material | Plastic (Handle); Rubber (Grip) |
Product Type | Grout Remover |
Body Material | Carbide (Tip) |
Description
Grout Remover, Body Material Carbide (Tip), Handle Length 5 in, Handle Material Plastic (Handle); Rubber (Grip), Includes Not Applicable, Overall Length 9 in, Overall Width 1 1/4 in, Product Type Grout Remover, Tile Spacer Width Not Applicable, Color Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.233 In, Black (911123300)
- DIABLO D1296N Miter Saw Blade (D1296N)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- QEP TILE SPACER 1/8"" 500PK (10335)
- QEP 0.25 x 0.12 in. Plastic Tile Spacer; 200 Piece (2007990)
- QEP QEP 10279Q 12 oz. Grout Sealer Applicaiton Bottle (848442)
- QEP TILE SPACER CLIPS 96PK (99730)
- QEP Grout Saw Handheld (10057)
- QEP Grout Bag, 4 qt. Cap. (76000)
- VORTEX 7 lbs Brown Velvet Polyblend Plus Sanded Grout (VO3857491)
- Qep Tiling Tools