Shop All Table Saws & Tile Saws
This Product is Discontinued
Qep
Corded Tile Saw 7 in Blade Dia. (Discontinued)
Mfr # 22660Q
Zoro # G6411286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 7 in
- Length 22-1/2"
- Voltage 120VAC
- Bevel Angle Range 0 Degrees to 45 Degrees
- Arbor Hole 5/8"
Product Information
- Brand Qep
- MFR # 22660Q
- Zoro # G6411286
- UPC # 010306226004
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 7 in |
Length | 22-1/2" |
Cord Length | 5 ft. |
Rip Cut Size | Unlimited |
Width | 18" |
Height | 8" |
Depth of Cut | 1-1/8" |
Diagonal Cut Size | Unlimited |
Arbor Size | 5/8" |
Max. Cutting Depth | 1 1/8 in |
Description
Tile Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 7 in, Max. Blade Speed 3600 RPM, Horsepower 0.7, Current 4.4A, Arbor Size 5/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 1 1/8 in, Bevel Angle Range 0 Degrees to 45 Degrees , Miter Angle Range 22.5 Degrees to 45 Degrees , Stand Included No, Variable Speed No, Tool Weight 29 lb, Voltage 120V AC, Cord Length 5 ft, Includes 7 in Continuous Rim Wet Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.