Shop All Spherical Rod Ends
Qa1
Stud Rod End, Nylon/PTFE, LH, 5/16-24
Mfr # NFL5S
Zoro # G4426222
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Product Information
- Brand Qa1
- MFR # NFL5S
- Zoro # G4426222
- UPC # 806990024190
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension C | 0.687 in |
Dimension A | 5/16"-24 |
Dimension E | 0.875 in |
Dimension H | 0.75 in |
Dimension B | 0.532 in |
Dimension J | 1.813 in |
Dimension G | 1.375 in |
Ball Diameter | 0.625 in |
Ball Stud Thread Length | 9/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 7/8 in |
Overall Length | 1 13/16 in |
Ball Stud Center Length | 1 3/16 in |
Inner Ring Width | 0.437 in |
Bore Diameter | 5/16 in |
Shank Thread Length | 3/4 in |
Shank Thread Size | 5/16"-24 |
Ball Stud Thread Size | 5/16"-24 |
Head Width | 0.344 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 18 # of Teeth (35BS18H X 3/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148060 (148060)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Male Rod End, SS, LH, 5/16-24 (GML5T)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- Qa1 Spherical Rod Ends