Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.6250 In.
Mfr # COM10
Zoro # G9076304
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 0.625 in
- Ball Dia. 0.968 in
- Static Load Capacity 31,920 lb
- Raceway Material Heat Treated Chromoly Steel
Product Information
- Brand Qa1
- MFR # COM10
- Zoro # G9076304
- UPC # 806990008732
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 0.625 in |
Ball Dia. | 0.968 in |
Bore Dia. | 0.625 in |
Outside Dia. | 1.1875 in |
Inner Ring Width | 0.625 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Outer Ring Width | 0.5 in |
Bore Diameter | 5/8 in |
Ball Diameter | 0.968 in |
Outside Diameter | 1 3/16 in |
Overall Width | 0.625 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Flat Diameter | 0.78 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/8 in, Ball Diameter 0.968 in, Outer Ring Width 0.5 in, Outside Diameter 1 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.78 in, Inner Ring Width 0.625 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- CAMPBELL HAUSFELD Load Genie Check Valve (ST128400AV)
- CAMOZZI BSPp Female Coupling, G1/8 (2543 1/8)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- Qa1 Spherical Roller Bearings