Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.5625 In.
Mfr # COM9T
Zoro # G9725353
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ball Dia. 0.875 in
- Series Commercial
- Ball Material Alloy Steel
- Bore Dia. 0.5625 in
Product Information
- Brand Qa1
- MFR # COM9T
- Zoro # G9725353
- UPC # 806990008893
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 0.875 in |
Bore Dia. | 0.5625 in |
Width | 0.562 in |
Outside Dia. | 1.0937 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Ball Diameter | 0.875 in |
Outer Ring Width | 0.437 in |
Outside Diameter | 1 1/16 in |
Flat Diameter | 0.71 in |
Bore Diameter | 9/16 in |
Overall Width | 0.562 in |
Inner Ring Width | 0.562 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 9/16 in, Ball Diameter 0.875 in, Outer Ring Width 0.437 in, Outside Diameter 1 1/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.71 in, Inner Ring Width 0.562 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 619142RS (61914-2RS)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- SKF SKF 22238 CY W33, Spherical Roller Bearings (22238 CY W33)
- Qa1 Roller Bearings