Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.5000 In.
Mfr # COM8
Zoro # G0066425
original price:
$8.05
14% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Commercial
- Ball Material Alloy Steel
- Static Load Capacity 19,875 lb
- Outside Dia. 1.0000 in
Product Information
- Brand Qa1
- MFR # COM8
- Zoro # G0066425
- UPC # 806990008718
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 1.0000 in |
Ball Dia. | 0.781 in |
Width | 0.5000 in |
Bore Dia. | 0.5000 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Diameter | 0.781 in |
Inner Ring Width | 0.5 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Outside Diameter | 1 in |
Flat Diameter | 0.64 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.39 in |
Overall Width | 0.5 in |
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 1/2 in, Ball Diameter 0.781 in, Outer Ring Width 0.39 in, Outside Diameter 1 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.64 in, Inner Ring Width 0.5 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spherical Bearing, Bore Dia. 0.3750 In. (COM6)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- FAG BEARINGS Radial SRB <= 170 Mm (22309 E1 C3)
- Qa1 Roller Bearings