Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.4375 In.
Mfr # COM7
Zoro # G3021965
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Static Load Capacity 14,180 lb
- Series Commercial
- Raceway Material Heat Treated Chromoly Steel
- Ball Material Alloy Steel
Product Information
- Brand Qa1
- MFR # COM7
- Zoro # G3021965
- UPC # 806990008701
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 0.4370 in |
Outside Dia. | 0.9062 in |
Bore Dia. | 0.4375 in |
Ball Dia. | 0.687 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 0.437 in |
Outer Ring Width | 0.343 in |
Bore Diameter | 7/16 in |
Flat Diameter | 0.53 in |
Outside Diameter | 15/16 in |
Inner Ring Width | 0.437 in |
Ball Diameter | 0.687 in |
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 7/16 in, Ball Diameter 0.687 in, Outer Ring Width 0.343 in, Outside Diameter 15/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.53 in, Inner Ring Width 0.437 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-043-212)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 Spherical Bearing, Bore Dia. 0.3750 In. (COM6)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- COMPONENT HARDWARE OD Steel Flat Ball Bearing Roller 1-5/16 (B20-1028)
- Qa1 Spherical Roller Bearings