Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.3125 In.
Mfr # COM5
Zoro # G1818805
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Raceway Material Heat Treated Chromoly Steel
- Width 0.375 in
- Ball Material Alloy Steel
- Ball Dia. 0.562 in
- Outside Dia. 0.75 in
Product Information
- Brand Qa1
- MFR # COM5
- Zoro # G1818805
- UPC # 806990008688
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 0.375 in |
Ball Dia. | 0.562 in |
Outside Dia. | 0.75 in |
Bore Dia. | 0.3125 in |
Outside Diameter | 3/4 in |
Flat Diameter | 0.419 in |
Ball Diameter | 0.562 in |
Outer Ring Width | 0.281 in |
Inner Ring Width | 0.375 in |
Overall Width | 0.375 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Bore Diameter | 5/16 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/16 in, Ball Diameter 0.562 in, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.419 in, Inner Ring Width 0.375 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 12 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male "Y" Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6450 04-02)
- CROSBY Lubricant, Clear, Aerosol Spray, 12 Oz. (1039004)
- D&D 5900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB5900)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm (23120 ES TVPB C3)
- Qa1 Spherical Roller Bearings