Shop All Spherical Roller Bearings
Qa1
Spherical Bearing, Bore Dia. 0.2500 In.
Mfr # COM4
Zoro # G1845420
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 0.6562 in
- Width 0.343 in
- Ball Material Alloy Steel
- Bore Dia. 0.25 in
Product Information
- Brand Qa1
- MFR # COM4
- Zoro # G1845420
- UPC # 806990008671
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 0.6562 in |
Width | 0.343 in |
Bore Dia. | 0.25 in |
Ball Dia. | 0.5 in |
Outer Ring Width | 0.25 in |
Outside Diameter | 5/8 in |
Flat Diameter | 0.364 in |
Ball Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Outside Diameter Tolerance | +0.0000/- 0.0007 in |
Overall Width | 0.343 in |
Inner Ring Width | 0.343 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1/4 in, Ball Diameter 0.5 in, Outer Ring Width 0.25 in, Outside Diameter 5/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.364 in, Inner Ring Width 0.343 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 13.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- MTK Roller Bearing, 120mm Bore, 215mm, Tolerance: Abec1 (N 224 EM/C3)
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- SKF SKF 22206 CCK, Spherical Roller Bearings (22206 CCK)
- Qa1 Spherical Roller Bearings