Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.7500in Bore dia., GEZ-2RS
Mfr # 45GY35
Zoro # G3371116
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.41 in
- Raceway Material 52100 Bearing Steel
- Ball Dia. 3.937 in
- Static Load Capacity 281,011
- Outside Dia. 4.38 in
Product Information
- Brand Qa1
- MFR # 45GY35
- Zoro # G3371116
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 2.41 in |
Ball Dia. | 3.937 in |
Outside Dia. | 4.38 in |
Bore Dia. | 2.75 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Overall Width | 2.406 in |
Bore Diameter | 2 3/4 in |
Ball Diameter | 3.937 in |
Outside Diameter | 4 3/8 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Outer Ring Width | 2.062 in |
Inner Ring Width | 2.406 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 3/4 in, Ball Diameter 3.937 in, Outer Ring Width 2.062 in, Outside Diameter 4 3/8 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 2.406 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- NACHI 22200 Spherical Roller Bearing, 22210EXQW33C3 (22210EXQW33C3)
- Qa1 Roller Bearings