Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.5000in. Bore dia., GEZ
Mfr # 45GY32
Zoro # G3371140
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.19 in
- Bore Dia. 2.5 in
- Outside Dia. 3.94 in
- Ball Dia. 3.622 in
- Raceway Material 52100 Bearing Steel
Product Information
- Brand Qa1
- MFR # 45GY32
- Zoro # G3371140
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 2.19 in |
Bore Dia. | 2.5 in |
Outside Dia. | 3.94 in |
Ball Dia. | 3.622 in |
Overall Width | 2.187 in |
Ball Diameter | 3.622 in |
Bore Diameter | 2 1/2 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Outside Diameter | 3 15/16 in |
Outer Ring Width | 1.875 in |
Inner Ring Width | 2.187 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/2 in, Ball Diameter 3.622 in, Outer Ring Width 1.875 in, Outside Diameter 3 15/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 2.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in, Overall Width 2.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- FESTO Push-In Fitting CQ-1/2-18H (CQ-1/2-18H)
- PREVOST Industrial Safety Coupler, 3/8" FNPT (ISC 061202)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- Qa1 Spherical Roller Bearings