Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.5000in Bore dia., GEZ-2RS
Mfr # 45GY33
Zoro # G3371131
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Alloy Steel
- Ball Dia. 3.622 in
- Bore Dia. 2.5 in
- Raceway Material 52100 Bearing Steel
- Width 2.19 in
Product Information
- Brand Qa1
- MFR # 45GY33
- Zoro # G3371131
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 3.622 in |
Bore Dia. | 2.5 in |
Width | 2.19 in |
Outside Dia. | 3.94 in |
Bore Diameter | 2 1/2 in |
Outer Ring Width | 1.875 in |
Ball Diameter | 3.622 in |
Outside Diameter | 3 15/16 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Inner Ring Width | 2.187 in |
Overall Width | 2.187 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/2 in, Ball Diameter 3.622 in, Outer Ring Width 1.875 in, Outside Diameter 3 15/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 2.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.181Shaftdia (C123M-30X55)
- DAYTON BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (3GXC4)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.125 In Od X 0.625 In W; Case Carburized Steel (17830)
- GATES PowerGrip HTD Belts, 475-5M-15 (475-5M-15)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spherical Bearing, Bore Dia. 0.3750 In. (COM6)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- MTK Spherical Roller Bearing, 300mm Bore, Outside Dia. (mm): 540 (22260 CAW33/C3)
- Qa1 Spherical Roller Bearings