Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 2.0000in Bore dia., GEZ-2RS
Mfr # 45GY29
Zoro # G3371177
original price:
$29.95
52% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 150,622
- Series GEZ-2RS
- Width 1.75 in
- Ball Dia. 2.874 in
- Raceway Material 52100 Bearing Steel
Product Information
- Brand Qa1
- MFR # 45GY29
- Zoro # G3371177
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 1.75 in |
Ball Dia. | 2.874 in |
Bore Dia. | 2 in |
Outside Dia. | 3.19 in |
Outer Ring Width | 1.5 in |
Ball Diameter | 2.874 in |
Inner Ring Width | 1.75 in |
Bore Diameter | 2 in |
Overall Width | 1.75 in |
Outside Diameter | 3 3/16 in |
Outside Diameter Tolerance | +0.0000/- 0.0005 in |
Bore Diameter Tolerance | -0.0006/+0.0000 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.874 in, Outer Ring Width 1.5 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 1.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Max Type Ball Bearings (315M)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- Qa1 Spherical Roller Bearings