Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 1.7500in. Bore dia., GEZ
Mfr # 45GY26
Zoro # G3371201
original price:
$45.81
30% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. 2.516 in
- Series GEZ
- Raceway Material 52100 Bearing Steel
- Static Load Capacity 114,653
- Ball Material Alloy Steel
Product Information
- Brand Qa1
- MFR # 45GY26
- Zoro # G3371201
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 2.516 in |
Bore Dia. | 1.75 in |
Width | 1.53 in |
Outside Dia. | 2.81 in |
Overall Width | 1.531 in |
Outer Ring Width | 1.312 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Ball Diameter | 2.516 in |
Outside Diameter Tolerance | +0.0000/- 0.0004 in |
Outside Diameter | 2 13/16 in |
Inner Ring Width | 1.531 in |
Bore Diameter | 1 3/4 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/4 in, Ball Diameter 2.516 in, Outer Ring Width 1.312 in, Outside Diameter 2 13/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 1.531 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in, Overall Width 1.531 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Anvil Shank (CA045907)
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2012)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- Qa1 Roller Bearings