Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 1.5000in Bore dia., GEZ-2RS
Mfr # 45GY25
Zoro # G3371210
original price:
$39.38
26% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 84,303
- Ball Dia. 2.154 in
- Raceway Material 52100 Bearing Steel
- Series GEZ-2RS
- Outside Dia. 2.44 in
Product Information
- Brand Qa1
- MFR # 45GY25
- Zoro # G3371210
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 2.154 in |
Outside Dia. | 2.44 in |
Bore Dia. | 1.5 in |
Width | 1.31 in |
Inner Ring Width | 1.312 in |
Ball Diameter | 2.154 in |
Outer Ring Width | 1.125 in |
Outside Diameter Tolerance | +0.0000/- 0.0004 in |
Overall Width | 1.312 in |
Outside Diameter | 2 7/16 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Bore Diameter | 1 1/2 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 1/2 in, Ball Diameter 2.154 in, Outer Ring Width 1.125 in, Outside Diameter 2 7/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 1.312 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ZOELLER SUMP PUMP SUBMRSBL 15' (STBC201)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- Qa1 Spherical Roller Bearings