Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 1.3750in Bore dia., GEZ-2RS
Mfr # 45GY23
Zoro # G3371238
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.19 in
- Static Load Capacity 69,691
- Ball Material Alloy Steel
- Bore Dia. 1.375 in
- Raceway Material 52100 Bearing Steel
Product Information
- Brand Qa1
- MFR # 45GY23
- Zoro # G3371238
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Width | 1.19 in |
Bore Dia. | 1.375 in |
Outside Dia. | 2.19 in |
Ball Dia. | 1.929 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 3/16 in |
Outside Diameter Tolerance | +0.0000/- 0.0004 in |
Ball Diameter | 1.929 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Overall Width | 1.187 in |
Outer Ring Width | 1.031 in |
Inner Ring Width | 1.187 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/8 in, Ball Diameter 1.929 in, Outer Ring Width 1.031 in, Outside Diameter 2 3/16 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 560-5M-20 - 22.05 in Outside Length - 0.59 in Top Width (560-5M-20)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- SKF Double Row Ball Bearings (3211A C3)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- Qa1 Roller Bearings