Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 0.8750in. Bore dia., GEZ
Mfr # 45GY17
Zoro # G3371299
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.44 in
- Width 0.77 in
- Ball Dia. 1.26 in
- Ball Material Alloy Steel
- Static Load Capacity 28,551
Product Information
- Brand Qa1
- MFR # 45GY17
- Zoro # G3371299
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 1.44 in |
Width | 0.77 in |
Ball Dia. | 1.26 in |
Bore Dia. | 0.875 in |
Inner Ring Width | 0.765 in |
Ball Diameter | 1.26 in |
Outside Diameter Tolerance | +0.0000/- 0.00035 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Outer Ring Width | 0.656 in |
Overall Width | 0.765 in |
Bore Diameter Tolerance | -0.0004/+0.0000 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 7/8 in, Ball Diameter 1.26 in, Outer Ring Width 0.656 in, Outside Diameter 1 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0004/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 0.765 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.00035 in, Overall Width 0.765 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- TIMKEN TIM-22209 KCCJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken, 22209 KCCJ W33 (22209 KCCJ W33)
- Qa1 Spherical Roller Bearings