Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 0.6250in. Bore dia., GEZ
Mfr # 45GY15
Zoro # G3371317
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Material Alloy Steel
- Raceway Material 52100 Bearing Steel
- Ball Dia. 0.906 in
- Width 0.55 in
- Static Load Capacity 14,613
Product Information
- Brand Qa1
- MFR # 45GY15
- Zoro # G3371317
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Ball Dia. | 0.906 in |
Width | 0.55 in |
Bore Dia. | 0.625 in |
Outside Dia. | 1.06 in |
Bore Diameter Tolerance | -0.0003/+0.0000 in |
Ball Diameter | 0.906 in |
Outside Diameter | 1 1/16 in |
Bore Diameter | 5/8 in |
Inner Ring Width | 0.547 in |
Outer Ring Width | 0.469 in |
Overall Width | 0.547 in |
Outside Diameter Tolerance | +0.0000/- 0.0003 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/8 in, Ball Diameter 0.906 in, Outer Ring Width 0.469 in, Outside Diameter 1 1/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0003/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 0.547 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0003 in, Overall Width 0.547 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- STEELMAN 30-Foot x 3/8" Rubber Air Hose with 1/4" Male NPT Brass Fittings (98215-IND)
- FALK 1015G EXP BLT COUPLING SLEEVE (744991)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 25’ 1/4" MPT Rigid Transparent Blue PUE14-25-T (PUE14-25-T)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- QA1 Spherical Bearing, Bore Dia. 0.3750 In. (COM6)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22316E M C3 (22316E M C/3)
- Qa1 Spherical Roller Bearings