Qa1

Qa1 TS801 Shock Absorber Stocker Star Adjustable - 13.5 In.


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features
  • Rebuildable And Revalveable
  • 100 Percent Dyno Tested And Serialized
  • Easy, Bolt-In Installation
  • Internal Design - Twin Tube
  • Adjustable
  • Extended Length - 21 in.
  • Compressed Length - 13.5 in.
  • Upper Mounting Style - T-Bar
  • Lower Mounting Style - Eye
  • Valving Type - Compression And Rebound Valving
  • Body Color - Silver
  • Body Material - Aluminum
  • Make - Buick, Chevrolet, Oldsmobile, Pontiac
  • Year - 1963-1988

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.