Shop All Shocks & Struts
Qa1
Qa1 GS401 9 In. Coil Over Shock Absorber
Mfr # QA1-GS401
Zoro # G103726729
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qa1
- MFR # QA1-GS401
- Zoro # G103726729
- Country of Origin China
- Category Shocks & Struts
Description
Pro Coil System with single adjustable shocks for the daily driver. Compression and rebound adjustment is made easy with one easy-to-reach knob for simultaneous adjustment.
Features- Ride Height Adjustable
- 100 Percent Dyno Tested And Serialized
- Rebuildable And Revalveable
- Remote Ready
- Improved Adjustment Range And Mechanism
- Easy, Bolt-In Installation
- Valving Type - Compression And Rebound Valving
- Upper Mounting Type - Stud
- Lower Mounting type - T-Bar
- Extended Height - 12.8 in.
- Compressed Height - 9 in.
- Shock Body Color - Silver
- Spring Style - Single Flat End
- Shock Body Material - Aluminum
- Spring Finish - Powder Coated
- Includes Mounting Hardware - Yes
- Fits for - 1967-1969 Chevrolet Camaro, 1968-1973 Chevrolet Chevelle, 1973-1983 Chevrolet Malibu, 1967-1969 Pontiac Firebird
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Bumper Clip Ret 8mm Hole Size 12mm Stem L PK15 (10536PK)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7360)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48320)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- QA1 Shock Absorber Mount Bushing (QA1-COM8T102PK)
- QA1 THRUST BEARING KIT (7888-109)
- QA1 DS501 10 In. Proma Star Coil Over Shock Absorber (QA1-DS501)
- QA1 ALN4855P 10 In. Aluma Matic Coil Over Shock Absorber (QA1-ALN4855P)
- QA1 ALN5855P 12 In. Aluma Matic Coil Over Shock Absorber (QA1-ALN5855P)
- UNITY 13380 Front Complete Strut (13380)
- KYB Strut-Plus Assembly, Sr4416 (SR4416)
- Qa1 Shocks & Struts