Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR20T
Zoro # G610192024
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 120,212 N
- Shank Thread Size M20-1.5
- Shank Thread Length 47 mm
- Race Material Carbon Steel
- Resistance Properties Corrosion Resistant, Wear Resistant
Product Information
- Brand Qa1
- MFR # MHMR20T
- Zoro # G610192024
- UPC # 806990172341
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M20-1.5 |
Shank Thread Length | 47 mm |
Head Outside Diameter | 46 mm |
Ball Diameter | 34.93 mm |
Inner Ring Width | 25 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Width | 18 mm |
Ball Stud Center Length | 78 mm |
Bore Diameter | 20 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 47 mm, Shank Thread Size M20-1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Switch (PN22N016G)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- INA Needle Bearings Mach. (RNA4903XL)
- AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- Qa1 Spherical Rod Ends