Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, RH, 5/16-24
Mfr # CMR5S
Zoro # G8547874
original price:
$9.49
34% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Product Information
- Brand Qa1
- MFR # CMR5S
- Zoro # G8547874
- UPC # 806990041883
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension A | 5/16"-24 |
Dimension J | 2.313 in |
Dimension E | 0.875 in |
Dimension G | 1.875 in |
Dimension C | 0.687 in |
Dimension H | 1.25 in |
Dimension B | 0.532 in |
Inner Ring Width | 0.437 in |
Bore Diameter | 5/16 in |
Ball Stud Center Length | 1 3/16 in |
Head Outside Diameter | 7/8 in |
Overall Length | 2 5/16 in |
Shank Thread Size | 5/16"-24 |
Ball Stud Thread Size | 5/16"-24 |
Shank Thread Length | 1 1/4 in |
Ball Stud Thread Length | 9/16 in |
Head Width | 0.312 in |
Ball Diameter | 0.625 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- PRIMEFIT 26-Piece Accessory Kit w/100Ft Tubing (PCKIT26)
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- Qa1 Spherical Rod Ends