Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, RH, 33mm
Mfr # MCMR14S
Zoro # G5556101
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Stud Length 33 mm
Product Information
- Brand Qa1
- MFR # MCMR14S
- Zoro # G5556101
- UPC # 094723357664
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Stud Length | 33 mm |
Dimension J | 77.375 mm |
Dimension C | 33 mm |
Dimension H | 36 mm |
Dimension B | 20.5 mm |
Dimension N | 19 mm |
Dimension A | M14 x 2.0 |
Dimension G | 60 mm |
Dimension E | 34.75 mm |
Ball Stud Thread Size | M14-2.0 |
Overall Length | 77.4 mm |
Head Width | 12.25 mm |
Bore Diameter | 14 mm |
Inner Ring Width | 19 mm |
Ball Diameter | 25.4 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Thread Length | 29 mm |
Shank Thread Length | 36 mm |
Ball Stud Center Length | 64.5 mm |
Head Outside Diameter | 34.75 mm |
Shank Thread Size | M14-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14-2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14-2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6212ZEC3)
- BROWNING Neoprene Wrapped Belt 95% Efficient (A95)
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (13V714)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Metric Precision Rod End (MHFR16T)
- SEALMASTER TR Series 3-Piece General Purpose Precision Rod End Bearing W/Zerk Fitting, 7/16 in Bore, 1-1/8 in OD (1410701000)
- Qa1 Plain Bearings