Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, RH, 17.5mm
Mfr # MCMR8S
Zoro # G1809775
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M8 X 1.25
- Stud Length 17.5 mm
Product Information
- Brand Qa1
- MFR # MCMR8S
- Zoro # G1809775
- UPC # 806990125378
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Stud Length | 17.5 mm |
Dimension C | 17.5 mm |
Dimension A | M8 x 1.25 |
Dimension N | 12 mm |
Dimension E | 22.25 mm |
Dimension G | 42 mm |
Dimension B | 12 mm |
Dimension H | 25 mm |
Dimension J | 53.125 mm |
Ball Diameter | 15.88 mm |
Head Width | 8 mm |
Shank Thread Length | 25 mm |
Inner Ring Width | 12 mm |
Ball Stud Thread Length | 14 mm |
Head Outside Diameter | 22.25 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 53.1 mm |
Bore Diameter | 8 mm |
Ball Stud Thread Size | M8-1.25 |
Ball Stud Center Length | 36.76 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8-1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Impact Wrench (HW1)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAH8)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- Qa1 Plain Bearings